Shop All Putty & Joint Knives, Spatulas, Scrapers
Nisaku
Scraper Knife, Black, 1.5" Blade
Mfr # NJP300
Zoro # G6511753
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 36mm
- Blade Material Stainless steel
- Overall Length 215mm
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nisaku
- MFR # NJP300
- Zoro # G6511753
- UPC # 810829029652
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 36mm |
Overall Length | 215mm |
Details
Blade Material | Stainless steel |
Includes | Handle |
Number of Pieces | 1 |
Item | Scraper Knife,Black,1.5" Blade |
Description
Ergonomic handle designed to increase leverage and reduce fatigue. Designed with a straight and rounded edge for versatility on indoor and outdoor projects. Blade Size: 1.5 inches; Handle Size: plastic, 5 inches; Weight: 2.8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/4 (11425000T)
- MILWAUKEE TOOL 2" Diamond Max Hole Saw (49-56-5645)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- BETA 10mm Color coded, Ball end Hex Key, Chrome-plated, Orange (000961610)
- BEST LOOK Plastic Putty Knife Set 3-Piece (783358)
- HYDE 3 Flex SS Joint Knife (6358)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19430)
- MAYHEW PRO Scraper, Carbon Steel, 1 1/2"W (14174)
- MAYHEW STEEL PRODUCTS SCRAPER PNEUMATIC 1-1/8"-18" OAL 2010 (MY32010)
- PROSOURCE Knife Putty Bent Stndrd 1.25In (01023)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 65 x 200 mm/8" (PK-2065)
- Nisaku Putty & Joint Knives, Spatulas, Scrapers