Shop All Shears, Pruners & Loppers
This Product is Discontinued
Nisaku
Saw Tooth Sickle, 2.75" Blade (Discontinued)
Mfr # NJP140
Zoro # G6511482
This Product is Discontinued
Key Features
- Handle Material Plastic
- Blade Material Stainless Steel
- Features The Blade is Curved in Two Planes to Give Precise Control to Avoid Damage to Adjacent Foliage
- For Use With Cutting Through Weeds, Grasses, Ivy and More
- Blade Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nisaku
- MFR # NJP140
- Zoro # G6511482
- UPC # 810829028907
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 2-3/4" |
Details
Handle Material | Plastic |
Blade Material | Stainless Steel |
Features | The Blade is Curved in Two Planes to Give Precise Control to Avoid Damage to Adjacent Foliage |
For Use With | Cutting Through Weeds, Grasses, Ivy and More |
Item | Saw Tooth Sickle |
Description
Saw Tooth Sickle, 2.75 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.