Shop All Weeders
Nisaku
Rounded Weeder, Steel, 3" Blade
Mfr # NJP2510
Zoro # G6511622
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Steel Rounded Weeder, 3" Blade |
Description
Steel Rounded Weeder, 3 In. Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm (3050EWM3-460)
- CRC 14 oz. Aerosol Outdoor Only Wasp and Hornet Killer (14009)
- INTERNATIONAL CARAVAN International Caravan YF-3136B-CNP- LG 10 ft. Gazebo Canopy St. Kitts Replacement Top; Light Green (YF-3136B-CNP- LG)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U478)
- NISAKU Weed Sweeper, Steel, 7.25" Blade (NJP2520)
- NISAKU SANSAIBORI SPECIAL MODEL HORI HORI Stainless Steel Weeding Knife, 7.25" Blade Limited Edition (NJP651)
- WOODLAND TOOLS GT LD GDN Weeder (30-9013-100)
- MTD Mtd Southwest 145873 8 in. Brush Cutter Blade (7115652)
- DEWITT DEWIT 31-0912 Dutch Garden Disk Weeder - Long Handle (31-0912)
- CORONA TOOLS WEEDER CARBON STEEL 35""L (LG 3654)
- LANDSCAPERS SELECT Weeder Lawn Garden Oa Lgth 11I (PS-60943L)
- Nisaku Weeders