Shop All Putty & Joint Knives, Spatulas, Scrapers
Nisaku
Putty Knife, Steel, 12.5" Blade
Mfr # NJP530
Zoro # G6512191
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 320mm
- Blade Material Stainless steel
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nisaku
- MFR # NJP530
- Zoro # G6512191
- UPC # 842470100152
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 320mm |
Details
Blade Material | Stainless steel |
Includes | Handle |
Number of Pieces | 1 |
Item | Steel Putty Knife, 12.5" Blade |
Description
Steel Putty Knife, 12.5 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 25/64" PILOT POINT(R) drill bit (DW1925)
- CRESCENT NICHOLSON 6" Half Round Double Cut Second File - Boxed (04828N)
- FREUD Double Flute Straight Bit, 7/32" dia. (04-111)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 75 ft.-lb. (CP721)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730PF)
- ALLWAY Allway Tools 3047560 S Grip Bent Heavy Duty Scraper Pole Socket (3047560)
- LEVEL 5 TOOLS Skimming Blade Handle, 40" - 67 (4-942)
- KRAFT TOOL Scraper Blade for Scraper, 22" (GG022-01)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19440)
- SMART SAVERS Plastic Disposable Putty Knife Scraper Set, 3-Piece (080025)
- HYDE Wire Brush w/Scraper, 9 1/4 In (46835)
- Nisaku Drywall and Plastering Tools