Shop All Putty & Joint Knives, Spatulas, Scrapers
Nisaku
Putty Knife, Steel, 10" Blade
Mfr # NJP520
Zoro # G6512182
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 265mm
- Blade Material Stainless steel
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nisaku
- MFR # NJP520
- Zoro # G6512182
- UPC # 842470100145
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 265mm |
Details
Blade Material | Stainless steel |
Includes | Handle |
Number of Pieces | 1 |
Item | Steel Putty Knife, 10" Blade |
Description
Steel Putty Knife, 10 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB18X1.5)
- MILTON INDUSTRIES GRIP CHUCK 1/4 FEM (MI698)
- ASTRO PNEUMATIC Professional Screwdriver Bit Set, 100pcs. (9448)
- DEWALT PULL SAW 1EDGE 10"" 14TPI (DWHT20215)
- HYDE 4-1/2" Value Series Flexible Joint Knife (04701)
- KRAFT TOOL Scraper Blade for Scraper, 22" (GG022-01)
- HYDE Black Silver 0 Putty Knife, 34 in W Blade, HCS Blade, Nylon Handle, Tapered Handle, 7 in OAL (2005)
- RED DEVIL Red Devil 630-4201 1-1/4" Stiff Knife (630-4201)
- ALLWAY Polypropylene Putty Knife Set (DS-3PKS)
- WARNER Bent Scraper, 3" (397)
- DOMINATOR Carbon Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc. (60004)
- Nisaku Drywall and Plastering Tools