Nisaku

Precision Weeder, Steel, 3.25" Blade (Discontinued)


This Product is Discontinued
Shop for all Weeders
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nisaku
  • MFR # NJP120
  • Zoro # G6511473
  • UPC #
    810829028877
  • Country of Origin Japan
  • Category Weeders

Details

Item Steel Precision Weeder, 3.25" Blade

Description

Steel Precision Weeder, 3.25 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products