Shop All Shovels and Scoops
This Product is Discontinued
Nisaku
Potted Plants Master, 10" Blade (Discontinued)
Mfr # NJP1240
Zoro # G6511467
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nisaku
- MFR # NJP1240
- Zoro # G6511467
- UPC # 810829029072
- Country of Origin Japan
- Category Shovels and Scoops
Details
Item | Potted Plants Master, 10" Blade |
Description
Potted Plants Master, 10 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.