Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Nisaku
Multi Weed Scraper, Steel, 3" Blade (Discontinued)
Mfr # NJP1820
Zoro # G6511589
This Product is Discontinued
Key Features
- Blade Width 80mm
- Blade Material Stainless steel
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nisaku
- MFR # NJP1820
- Zoro # G6511589
- UPC # 810829029140
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 80mm |
Details
Blade Material | Stainless steel |
Includes | Handle |
Number of Pieces | 1 |
Item | Steel Multi Weed Scraper, 3" Blade |
Description
Steel Multi Weed Scraper, 3 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.