Shop All Utility Knives
Nisaku
Knife, Steel, 7.5" Blade
Mfr # NJP802
Zoro # G6512593
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nisaku
- MFR # NJP802
- Zoro # G6512593
- UPC # 810829029362
- Country of Origin Japan
- Category Utility Knives
Details
Item | Steel Knife, 7.5" Blade |
Description
Steel Knife, 7.5 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.80mm (C18958)
- KRAFT TOOL Asphalt Crack Hoe, Steel, 2 in, Long (GG812)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- NISAKU Knife, Steel, Serrated, 7.5" Blade (NJP800)
- NISAKU Hori-HoriSteel Tomita Weeding Knife (NJP650)
- STANLEY Pocket Knife, Metal 8 in L (DWHT10313)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- TENG TOOLS Hobby Knife Box Cutter w/9mm Blade - 710H (710H)
- PROSKIT Box Cutter, 2PK, PK2, 2 PK (902-317)
- WESTWARD Snap-Off Utility Knife Snap-Off, 6 1/2 in L (402L10)
- Nisaku Knives, Cutters & Snips