Nisaku

Hatchet, 6.5" Blade Limited Edition


product price: $50.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Handle Length 5-3/4"
  • Head Material Stainless Steel
  • Features This Hatchet Performs Duties Like Clearing Brush, Removing Trees and Making Trails
  • Includes Sheath
  • Head Weight 7.4 oz.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Handle Length 5-3/4"

Details

Head Material Stainless Steel
Features This Hatchet Performs Duties Like Clearing Brush, Removing Trees and Making Trails
Includes Sheath
Head Weight 7.4 oz.
Cutting Edge 6-1/2"
Item Hatchet, 6.5" Blade Limited Edition
Handle Design Wood

Description

This Nisaku Hatchet is the perfect tool for clearing brush, removing trees and making trails. Made of stainless steel, the head weighs 7.4 oz and measures 6.5" in length. The handle has a wood design and is 5-3/4" long. Ideal for your outdoor activities like camping or hiking, this hatchet will help you clear brush and make trails through dense vegetation. With its ease of use, this hatchet will be an indispensable addition to your outdoor gear collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.