Shop All Putty & Joint Knives, Spatulas, Scrapers
Nisaku
Caulking Spatula, Steel, 1" Blade
Mfr # NJP539
Zoro # G6512340
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 24mm
- Blade Material Stainless steel
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nisaku
- MFR # NJP539
- Zoro # G6512340
- UPC # 842470100206
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 24mm |
Details
Blade Material | Stainless steel |
Includes | Handle |
Number of Pieces | 1 |
Item | Steel Caulking Spatula, 1" Blade |
Description
Steel Caulking Spatula, 1 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 5.30mm, Carbide (3318530)
- KRAFT TOOL Power Troweler Blade, Combo, 8 x14 in (SK101)
- TIBET ALMOND STICK Tibet Almond Stick (8007300001)
- STARRETT Blade Only (CB150-35)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS (46A912)
- ALLWAY 1-1/2" W Plastic Putty Knife (DS15)
- ALLWAY Flat Blade Hd Scraper 3 (FS3)
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel (DW281)
- WARNER HAND TOOLS Warner Hand Tools 695 4 in. Big Blade Scraper Blades (48661006955)
- MERIT PRO Merit Pro 3055 4 in. Plastic Putty Knife (652270030555)
- A E S INDUSTRIES SCRAPER (AD241)
- Nisaku Drywall and Plastering Tools