Shop All Putty & Joint Knives, Spatulas, Scrapers
Nisaku
Caulk Scraper, Steel, .5 "Blade
Mfr # NJP1114
Zoro # G6511379
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 40mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nisaku
- MFR # NJP1114
- Zoro # G6511379
- UPC # 842470100008
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 40mm |
Details
Blade Material | Stainless steel |
Number of Pieces | 1 |
Item | Steel Caulk Scraper, .5 "Blade |
Description
Steel Caulk Scraper, .5 In.Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2017XMD)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #18 (45688)
- MAG-MATE Inspection Mirror, Telescoping, 35 In. (IMS115)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 1/4-E (49516)
- UNGER Glass Scraper, Stiff, 1-1/2", Carbon Steel (TX100)
- HYDE Scraper, Straight, Plastic, 1 3/8"W (43660)
- ROBERTS Floor Scraper, Stiff, 6", Carbon Steel (10-195)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29115)
- WESTWARD Putty Knife/Painters Tool Set, 3 Pc. (13A715)
- UNGER Scraper Flr W/Pole 3-5Ft Extsn (977120)
- WARNER 3 Pack, 1‐1/4", 3" & 4" Putty Knives (10829)
- Nisaku Drywall and Plastering Tools