Shop All Weeders
Nisaku
Angled Weeder, Steel, 3" Blade
Mfr # NJP2511
Zoro # G6511701
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Steel Angled Weeder, 3" Blade |
Description
Steel Angled Weeder, 3 In. Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Handheld Blower, 354 cfm, 191 mph, 10 lb (PB-255LN)
- MTD Bearing-Hex Flange (941-0597)
- NYLGLO Georgia Flag, 4x6 Ft, Nylon (141163)
- LOGO BRANDS Vegas Golden Knights Elite Chair (874-12E)
- NISAKU Weed Sweeper, Steel, 7.25" Blade (NJP2520)
- NISAKU SANSAIBORI SPECIAL MODEL HORI HORI Stainless Steel Weeding Knife, 7.25" Blade Limited Edition (NJP651)
- AMES WEEDER WOOD HANDLE (2447000)
- DEWITT DEWIT 31-8740 Drop Grip Left Hand Cape Cod Weeder (31-8740)
- BULLY TOOLS Weed Cutter, Fiberglass Handle (92392)
- SEYMOUR MIDWEST Sod Lifter, D-Grip, 30 in., Forged Steel (49079GRA)
- BRUSH GRUBBER Brush Grubber Mini (BG-25)
- Nisaku Lawn & Garden Tools