Shop All Aprons
Niroflex Usa
Apron, 22" L, 22" W, Silver Color, Universal
Mfr # S4-2222A
Zoro # G4589007
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Width 22 in
- Standards ANSI
- ANSI/ISEA Cut Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Niroflex Usa
- MFR # S4-2222A
- Zoro # G4589007
- Country of Origin Germany
- Category Aprons
Dimensions
Width | 22 in |
Size (Length x Width) | 22 in x 22 in |
Overall Length | 22 in |
Named Size | Universal |
Details
Item | Bib Apron |
Color | Silver |
Material | Stainless Steel |
Standards | ANSI |
ANSI/ISEA Cut Level | Not Rated |
Features | Protection Against Cuts and Punctures to the Chest, Stomach and Torso |
Number of Pockets | 0 |
Apron Type | Bib Apron |
Garment Type | Apron |
Number of Outside Pockets | 0 |
Waist Closure | Strap |
Application | Food Industry |
Water-Resistant | Yes |
Neck Closure Type | Strap |
Description
Bib Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level Not Rated, Waist Closure Strap, Neck Closure Strap, Material Stainless Steel, Length 22 in, Number of Outside Pockets 0, Width 22 in, Color Silver, Size Universal, Standards ANSI, Application Food Industry, Features Protection Against Cuts and Punctures to the Chest, Stomach and Torso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 22.5 in Length, Black, L (KBKB1T22)
- PERMATEX Permatex Mechanics Glove, 85315 (85315)
- SKULLERZ BY ERGODYNE Black Safety Helmet Replacement Suspension (8988)
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR (4T559)
- NIROFLEX USA Apron, 34" L, 25" W, Silver Color, Universal (S4-2534A)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- ANSELL Endurosaf Apron White 45" L x 35" W (WPL139-WH)
- FAME FABRICS Bistro Apron, F24, Sage (18931)
- HTI Vinyl Apron - Heavy W/ Pocket (VA-4)
- CARHARTT Firm Duck Apron, Black, OS, (103439-001OS)
- FAME FABRICS Bib Apron, F53, Turquoise (83280)
- Niroflex Usa Workwear and Protective Clothing