Shop All Cable Sleeves
Nippon
Nippon ISBR6M100BK 0.25 in. Flexible Wire Sleeve Tubing - Black
Mfr # ISBR6M100BK
Zoro # G104056696
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nippon
- MFR # ISBR6M100BK
- Zoro # G104056696
- UPC # 784644618417
- Country of Origin China
- Category Cable Sleeves
Description
We all know television is the best entertaining inventions and now a day s seen in all type of environment. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date. We do provide stability, sturdy, resistant to damage, as opposed to weak competing panels for all our televisions.
Features- Flexible wire sleeve tubing
- Color: Black
- Size: 1/4"
- Dimension: 5" H x 4" W x 5" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2P7)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- ADVANCE CABLE TIES 7 50lb Red Cable Tie 100/BG (AL-07-50-2-C)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Black (BS-J-SCW-125-25-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-50)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (PTN0.50BK10)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-1000SP-NATURAL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- White (BS-J-SCW-050-100-WT)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 10ft-Black (WL-SW-025-10-BK)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 3.34" Inside Diameter - 165' Length - Black (HGNS-085-50)
- Nippon Cable Sleeves