Shop All Automotive Audio & Video Accessories
Nippon
Nippon DEQ500 Audiodrift 4 Band Graphic Equalizer with Subwoofer Output; Dual Color Illumination & 7V Output
Mfr # DEQ500
Zoro # G904028824
original price:
$61.99
20% off
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nippon
- MFR # DEQ500
- Zoro # G904028824
- UPC # 784644312711
- Country of Origin China
- Category Automotive Audio & Video Accessories
Description
Features
- 4-band graphic equalizer with subwoofer output
- Independent adjustable input gain controls on radio and cd channels
- 0-18 dB Boost/Cut at Center Frequencies: 40 Hz (low), 150 Hz (low-mid), 1 kHz (mid) and 20 kHz (high)
- EQ Center Frequencies: 40Hz 150Hz 1kHz 20kHz
- Equalization Range: +/- 18dB (boost/cut)
- Frequency Response: 20Hz-20kHz
- Subwoofer Crossover Frequency: Variable 30-250Hz
- Signal-to-Noise Ratio: 105dB
- EQ THD: Less than 0.05%
- Subwoofer Channel THD: Less than 0.05%
- Channel Separation: 60dB
- Power Supply: 10-16V Negative Ground
- Output Voltage: 7V
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG A Chrome Zinc Oarlock Horn, #580411-1 (580411-1)
- SPICER Drive Shaft End Yoke, 3-4-14391-1X (3-4-14391-1X)
- HENGST Fuel Filter, E5Kfr2D12 (E5KFR2D12)
- LUMAPRO Miniature Lamp, 915, 9.0W, T5, 12V, PK10 (915-10PK)
- NIPPON Black Crimp Caps 14-22 Gauge Long Barrel, 100PK (CC2214B)
- NIPPON Nippon ISANLF9310 12 in. Installation Solution Wire with ANL Fuse Holder & 100A Fuse (ISANLF9310)
- INSTALLBAY BY METRA Unbacked Automotive Carpet - Black, 40" Wide, 5 Yards (AC3015)
- METRA ELECTRONICS CHRYSLER OEM HARNESS 2007-UP (70-6522)
- INSTALLBAY BY METRA 16-Gauge 500' Speaker Wire, Clear (IBSW16500)
- METRA 2013 Nissan Altima Sedan Ddin Mounting Kit (957617GHG)
- INSTALLBAY BY METRA Stainless Steel Knife (OLFA)
- Nippon Automotive Audio & Video Accessories