Shop All Stamps and Ink Pads
Nio
Ink Pad for NIO Stamp with Voucher, Noble Blue
Mfr # 071510
Zoro # G1430540
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With NIO® 071509
- Size 2.75"
- Stamp Ink Color Noble Blue
- Weight 0.022 lbs
- Width 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nio
- MFR # 071510
- Zoro # G1430540
- UPC # 39956715102
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 2.75" |
Width | 2.75" |
Details
Item | Stamp Pads |
For Use With | NIO® 071509 |
Stamp Ink Color | Noble Blue |
Weight | 0.022 lbs |
Ink Color | Noble Blue |
Ink Pad Type | Self-Inking |
Stamp Pads Type | Inked Replacement |
Description
NIO® Ink Pad for NIO Stamp with Voucher, Noble Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 50 ft- Black (WL-ED-UV-050-50-BK)
- PARTNERS BRAND Flat Mailers, 11" x 13 1/2", Kraft, 100/Case (RM3)
- DECKER TAPE PRODUCTS Label, DL1131, CAUTION - TOP HEAVY, 2-1/2" X 7" (DL1131)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- NIO Custom Stamp Voucher, For Use with NIO 071509 Stamp (071596)
- 2000 PLUS Replacement Ink Pad, Red (65488)
- 2000 PLUS Message Stamp, Faxed, 5/16" (035349)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, SCANNED, 1-5/8" x 1/2", Red (1829)
- COSCO Stamp Pad, Size 1, Color Ink Red (038786)
- XSTAMPER "File Copy" Pre-inked Stamp, 1/2"x1-5/8", Red Ink (XST1071)
- HERO ARTS Ink n Stamp Fun Animals Stamps, 18 Pieces (LL411)
- Nio Stamps and Ink Pads