Shop All Stamps and Ink Pads
Nio
Ink Pad for NIO Stamp with Voucher, Fancy Gray
Mfr # 071519
Zoro # G1430750
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With NIO® 071509
- Size 2.75"
- Stamp Ink Color Gray
- Ink Color Gray
- Width 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nio
- MFR # 071519
- Zoro # G1430750
- UPC # 39956715195
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 2.75" |
Width | 2.75" |
Details
For Use With | NIO® 071509 |
Item | Stamp Pads |
Stamp Ink Color | Gray |
Ink Color | Gray |
Weight | 0.022 lbs |
Ink Pad Type | Self-Inking |
Stamp Pads Type | Inked Replacement |
Description
NIO® Ink Pad for NIO Stamp with Voucher, Fancy Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON20C)
- AVERY Avery® Neon Green Color Coding Labels 5468, 3/4" Round, Pack of 1008 (AVE05468)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 4", Kraft, 25/Bundle (11R387)
- GREAT PAPERS Place cards, Metallic Silver Borde, PK60 (959009)
- NIO Custom Stamp Voucher, For Use with NIO 071509 Stamp (071596)
- NIO Ink Pad for NIO Stamp with Voucher, Noble Blue (071510)
- XSTAMPER "Received" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1223)
- COSCO ACCU-STAMP 2 Shutter FILE COPY 2 Color (038911)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, CONFIDENTIAL, 1-5/8" x 1/2", Red (1130)
- XSTAMPER "Mailed" Ink Stamp, w/Blank Date Line, 1/2"x1-5/8", RD Ink (XST1218)
- XSTAMPER "Posted" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1047)
- Nio Stamps and Ink Pads