Shop All Stamps and Ink Pads
Nio
Ink Pad for NIO Stamp with Voucher, Brave Red
Mfr # 071513
Zoro # G1430470
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With NIO® 071509
- Stamp Ink Color Brave Red
- Size 2.75"
- Ink Color Brave Red
- Width 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nio
- MFR # 071513
- Zoro # G1430470
- UPC # 39956715133
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 2.75" |
Width | 2.75" |
Details
Item | Stamp Pads |
For Use With | NIO® 071509 |
Stamp Ink Color | Brave Red |
Ink Color | Brave Red |
Weight | 0.022 lbs |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Self-Inking |
Description
NIO® Ink Pad for NIO Stamp with Voucher, Brave Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- MALIN CO Baling Wire, 0.0286Dia, 114ft (10-0286-014S)
- XEROX Waste Toner Cartridge, 24,000 Page-Yield (106R02624)
- SHARPIE Marker, SharpiePoint, Med, Sr (34938)
- NIO Ink Pad for NIO Stamp with Voucher, Noble Blue (071510)
- NIO Custom Stamp Voucher, For Use with NIO 071509 Stamp (071596)
- XSTAMPER "Copy" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2022)
- SHACHIHATA INC. Xstamper® Refill Ink, 0.34 fl. oz. Bottle, Green (22114)
- COSCO Replacement Ink Pad, L-60, Black (COS065475)
- SHACHIHATA STAMP, PRE-INKED, VOID, BE (XST1117)
- TRODAT Self-Inking Date Stamp, Blue/Red (E4756)
- Nio Stamps and Ink Pads