Shop All 3D Printer Materials
Ninjatek
Filament, TPE, 1.75mm Dia., Midnight, 0.50kg
Mfr # 3DCH0117505
Zoro # G1992910
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material TPE
- For Use With FDM 3D Printers
- Weight 0.50 kg
- Printed Parts Temp. Range 410 Degrees to 437 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ninjatek
- MFR # 3DCH0117505
- Zoro # G1992910
- UPC # 662345150606
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Item | 3D Printing Filament |
Material | TPE |
Color | Midnight |
For Use With | FDM 3D Printers |
Weight | 0.50 kg |
Printed Parts Temp. Range | 410 Degrees to 437 Degrees F |
Durometer | 95 Shore A |
Filament Color | Midnight |
Features | Flexible |
Min. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Max. Extrude Temperature | 464 Degrees F (240 Degrees C) |
Description
3D Printing Filament, TPE, Midnight, Diameter 1.75 mm, 0.50 kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Blacks, For Use With FDM 3D Printers, Min. Extrude Temperature 446 Degrees F (230 Degrees C), Durometer 95 Shore A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97274)
- STOREX Collapsible Crate w/Lid, 13-3/5"x20"x10-2/5", Black (STX61809U04C)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- CRESCENT WISS 8-1/8" Industrial Bent Trimmers (428N)
- NINJATEK Filament, TPE, 1.75mm Diam., Water, 0.50kg (3DCH0817505)
- NINJATEK NinjaFlex Fire 1.75Mm 1Kg (3DNF0317510)
- NINJATEK Cheetah Snow 1.75Mm 1Kg (3DCH0017510)
- NINJATEK Cheetah Midnight 3Mm .5Kg (3DCH0129005)
- NINJATEK Armadillo Lava 1.75Mm 1Kg (3DAR0517510)
- NINJATEK Cheetah Sapphire 3Mm 1Kg (3DCH0229010)
- COLORFABB Pla/Pha Dutch Orange 2.85 / 750 (8719033551466)
- Ninjatek 3D Printer Materials