Shop All 3D Printer Materials
Ninjatek
Filament, Lava, 1.00 kg Weight
Mfr # 3DAR0529010
Zoro # G7760569
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lava
- For Use With 3D Printers
- Max. Printed Part Temperature 239 Degrees F (115 Degrees C)
- Min. Extrude Temperature 428 Degrees F (220 Degrees C)
- Max. Extrude Temperature 446 Degrees F (230 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ninjatek
- MFR # 3DAR0529010
- Zoro # G7760569
- Country of Origin United States
- Category 3D Printer Materials
Details
Item | 3D Printing Filament |
Color | Lava |
For Use With | 3D Printers |
Max. Printed Part Temperature | 239 Degrees F (115 Degrees C) |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Durometer | 75 Shore D |
Min. Printed Part Temperature | 14 Degrees F (-10 Degrees C) |
Description
3D Printing Filament, Nylon TPE, Lava, Diameter 3 mm, 1.00 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Oranges, For Use With 3D Printers, Min. Printed Part Temperature 14 Degrees F (-10 Degrees C), Max. Printed Part Temperature 239 Degrees F (115 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C), Durometer 75 Shore D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Medium Point, Blue, PK12 (35551)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- NINJATEK NinjaFlex Sapphire 3Mm .5Kg (3DNF0229005)
- NINJATEK Cheetah Sapphire 3Mm 1Kg (3DCH0229010)
- NINJATEK Cheetah Steel 1.75Mm 2Kg (3DCH1417520)
- NINJATEK Cheetah Lava 1.75Mm 1Kg (3DCH0517510)
- NINJATEK NinjaFlex Snow 1.75Mm 2Kg (3DNF0017520)
- NINJATEK Cheetah Snow 1.75Mm 1Kg (3DCH0017510)
- NINJATEK NinjaFlex Grass 3Mm .5Kg (3DNF0629005)
- Ninjatek Printers & Scanners