Shop All 3D Printer Materials
Ninjatek
Filament, Fire, 0.50 kg Weight
Mfr # 3DNF0329005
Zoro # G7760684
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 mm
- Material TPE
- Color Fire
- Weight 0.50 kg
- For Use With 3D Printers with Direct-Drive Extruders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ninjatek
- MFR # 3DNF0329005
- Zoro # G7760684
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 3 mm |
Details
Item | 3D Printing Filament |
Material | TPE |
Color | Fire |
Weight | 0.50 kg |
For Use With | 3D Printers with Direct-Drive Extruders |
Features | Flexible |
Min. Printed Part Temperature | -31 Degrees F (-35 Degrees C) |
Durometer | 85 Shore A |
Max. Printed Part Temperature | 140 Degrees F (60 Degrees C) |
Max. Extrude Temperature | 500 Degrees F (260 Degrees C) |
Min. Extrude Temperature | 410 Degrees F (210 Degrees C) |
Description
3D Printing Filament, TPE, Fire, Diameter 3 mm, 0.50 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Reds, For Use With 3D Printers with Direct-Drive Extruders, Min. Printed Part Temperature -31 Degrees F (-35 Degrees C), Max. Printed Part Temperature 140 Degrees F (60 Degrees C), Min. Extrude Temperature 410 Degrees F (210 Degrees C), Durometer 85 Shore A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Happy Birthday/Whipped Cream Scented Stickers, 144PK (T83610)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 10", Kraft, 25/Bundle (11R295)
- KYOCERA Maintenance Kit 500K YLD 1702G12US0 (MK710)
- CARL MFG Replacement Kit, 3 Punch Heads/6 Drill Disks, 9/32", 9/ST, SR 12PK (CUI60004)
- NINJATEK NinjaFlex Sapphire 1.75Mm 1Kg (3DNF0217510)
- NINJATEK Armadillo Midnight 3Mm .5Kg (3DAR0129005)
- NINJATEK Cheetah Sun 1.75Mm 1Kg (3DCH0417510)
- NINJATEK NinjaFlex Sun 3Mm .5Kg (3DNF0429005)
- NINJATEK Armadillo Water 1.75Mm .5Kg (3DAR0817505)
- NINJATEK Armadillo Grass 1.75Mm 1Kg (3DAR0617510)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- Ninjatek Printers & Scanners