Shop All 3D Printer Materials
Ninjatek
3D Printing Filament, Midnight, 2.00 kg Wt
Mfr # 3DEL0117520
Zoro # G7762766
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material TPE
- Color Midnight
- Features Conductive, Flexible
- For Use With 3D Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ninjatek
- MFR # 3DEL0117520
- Zoro # G7762766
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | TPE |
Color | Midnight |
Features | Conductive, Flexible |
For Use With | 3D Printers |
Weight | 2.00 kg |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Durometer | 90 Shore A |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Description
3D Printing Filament, TPE, Midnight, Diameter 1.75 mm, 2.00 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Blacks, For Use With 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C), Durometer 90 Shore A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88" x 55 Yds Tan Moving Tape Box & Carton Sealing Tape Tan (9851)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 14", 3" Expansion, Standard Green, Pk25 (UNV14153)
- ZEBRA PEN Sarasa Gel Pen, Blue, Medium, PK12 (46820)
- NINJATEK Cheetah Lava 1.75Mm 1Kg (3DCH0517510)
- NINJATEK Cheetah Midnight 3Mm 1Kg (3DCH0129010)
- NINJATEK Armadillo Snow 1.75Mm .5Kg (3DAR0017505)
- NINJATEK NinjaFlex Sapphire 1.75Mm 1Kg (3DNF0217510)
- NINJATEK NinjaFlex Sapphire 1.75Mm 2Kg (3DNF0217520)
- NINJATEK Cheetah Sun 1.75Mm 1Kg (3DCH0417510)
- NINJATEK Armadillo Sun 1.75Mm 1Kg (3DAR0417510)
- Ninjatek 3D Printer Materials