Shop All 3D Printer Materials
Ninjaflex
Filament Spool, 1.75mm, TPE, Sun
Mfr # 3DNF0417505
Zoro # G8819115
original price:
$55.42
25% off
new price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material TPE
- Printed Parts Temp. Range -22 Degrees to 150 Degrees F
- For Use With 3D Printers with Direct-Drive Extruders
- Weight 0.50 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ninjaflex
- MFR # 3DNF0417505
- Zoro # G8819115
- UPC # 662345146401
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Item | 3D Printing Filament |
Material | TPE |
Color | Sun |
Printed Parts Temp. Range | -22 Degrees to 150 Degrees F |
For Use With | 3D Printers with Direct-Drive Extruders |
Weight | 0.50 kg |
Durometer | 85 Shore A |
Min. Print Temperature | -22 Degrees F |
Max. Print Temperature | 150 Degrees F |
Filament Color | Sun |
Max. Printed Part Temperature | 150 Degrees F (68 Degrees C) |
Min. Printed Part Temperature | -22 Degrees F (-30 Degrees C) |
Max. Extrude Temperature | 437 Degrees F (225 Degrees C) |
Features | Flexible |
Min. Extrude Temperature | 410 Degrees F (210 Degrees C) |
Description
3D Printing Filament, TPE, Sun, Diameter 1.75 mm, 0.50 kg, Max. Extrude Temperature 437 Degrees F (225 Degrees C), Color Family Yellows, For Use With 3D Printers with Direct-Drive Extruders, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 410 Degrees F (210 Degrees C), Durometer 85 Shore A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Bracket F/Rural (MB100000)
- LION Envelope, Poly, Side, 13"x9", Cl (22080CR)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- SMEAD Folder Top Tab, Manila, PK100 (10347)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Midnight (3DNF0117505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Grass (3DNF0617505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Water (3DNF0817505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Sapphire (3DNF0217505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Fire (3DNF0317505)
- NINJATEK Eel Midnight 1.75Mm 1Kg (3DEL0117510)
- MONOPRICE Filament, PLA, Clear (11551)
- Ninjaflex Printers & Scanners