Shop All 3D Printer Materials
Ninjaflex
Filament Spool, 1.75mm, TPE, Lava
Mfr # 3DNF0517505
Zoro # G8819124
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material TPE
- Weight 0.50 kg
- Printed Parts Temp. Range -22 Degrees to 150 Degrees F
- For Use With 3D Printers with Direct-Drive Extruders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ninjaflex
- MFR # 3DNF0517505
- Zoro # G8819124
- UPC # 662345146425
- Country of Origin United States
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Item | 3D Printing Filament |
Material | TPE |
Color | Lava |
Weight | 0.50 kg |
Printed Parts Temp. Range | -22 Degrees to 150 Degrees F |
For Use With | 3D Printers with Direct-Drive Extruders |
Durometer | 85 Shore A |
Max. Print Temperature | 150 Degrees F |
Min. Print Temperature | -22 Degrees F |
Filament Color | Lava |
Max. Printed Part Temperature | 140 Degrees F (60 Degrees C) |
Min. Printed Part Temperature | -31 Degrees F (-35 Degrees C) |
Min. Extrude Temperature | 410 Degrees F (210 Degrees C) |
Features | Flexible |
Max. Extrude Temperature | 500 Degrees F (260 Degrees C) |
Description
3D Printing Filament, TPE, Lava, Diameter 1.75 mm, 0.50 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Oranges, For Use With 3D Printers with Direct-Drive Extruders, Min. Printed Part Temperature -31 Degrees F (-35 Degrees C), Max. Printed Part Temperature 140 Degrees F (60 Degrees C), Min. Extrude Temperature 410 Degrees F (210 Degrees C), Durometer 85 Shore A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK250 (56KJ36)
- DAHLE MHP Oil Free Shredder, 24-26 Sht, Lev. P4 (50464)
- J.C PARRY & SONS CO. 60 Gauge Stretch Wrap - 18X2100', Cast (PVT18060GI)
- ZORO SELECT Corrugated Mailers, 7 1/8" x 5" x 3", White, 50/Bundle (MLR3)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Grass (3DNF0617505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Sun (3DNF0417505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Water (3DNF0817505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Midnight (3DNF0117505)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Fire (3DNF0317505)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- LULZBOT PolyLite PLA True White, 2.85mm 1kg Reel - Polymaker (RM-PL0128)
- Ninjaflex Printers & Scanners