Shop All Towing Chains & Cables
Nimbus
Tow Rope Break Strength 140,000lbs 46,667 WLL, Quad 1/2" x 20'
Mfr # 24-4050020
Zoro # G805829162
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Quad 1/2" x 20'
- Material HMPE
- Overall Length 20 feet
- Application Vehicle recovery, Transportation, Mining, Agriculture, Lifting, Off-Roading, Rigging, Cranes and Hoists
- For Use With Tow hitches, recovery rigs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nimbus
- MFR # 24-4050020
- Zoro # G805829162
- UPC # 810097710573
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | Quad 1/2" x 20' |
Overall Length | 20 feet |
Length | 20 feet |
Width | 1 |
Details
Item | Tow Rope |
Material | HMPE |
Application | Vehicle recovery, Transportation, Mining, Agriculture, Lifting, Off-Roading, Rigging, Cranes and Hoists |
For Use With | Tow hitches, recovery rigs |
Includes | 1 Tow Rope with Chafe sleeves on ends, storage bag |
Features | VARIETY: The strongest tow rope in the marketplace; SAFER: Will not whip around like a metal chain if broken; LIGHTER: 35% Lighter than similar strength tow ropes; ABRASION RESISTANT: Special coating provides years of use; MADE IN USA: Made from high-quality HMPE fibers for safe and reliable vehicle recovery, transportation, mining, agriculture, pulling, and off-roading |
Color | Grey |
Breaking Strength | 140001 lbs. |
Working Load Limit | 46667 lbs. |
Rated Capacity | 46667 WLL |
Description
Nimbus Synthetic Tow Rope are the lightest tow ropes for their strength on the market. THE PROBLEM: Steel tow chains are bulky and hard to manage. They rust over time and freeze in cold weather. Worst of all, they pose a major safety hazard when broken. THE SOLUTION: Made out of high quality HMPE fibers, Nimbus weighs in at 35% lighter than similar strength tow-ropes and will not rust or freeze. In the event of failure, these tow ropes will not whip around. The light weight makes it much safer to use and minimizes injuries if dropped. Patent pending. Applications: Vehicle recovery, Transportation, Mining, Agriculture, Lifting, Off-Roading, Rigging, Cranes and Hoists. For additional synthetic rigging equipment, check out our Catapult Ultimate recovery ropes and LockJaw pulling shackles, lifting shackles, synthetic winch lines, winch line extensions and tree savers!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Marine 2100067 Guardian Replacement T-Brace for Bolt-On (2100067)
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P125FE)
- MOTORMITE Extension Spring-Length 9-1/2 In-O.D. 25 Throttle Return, 29008 (29008)
- PROCOMP ALLOYS 16X8 5X45 4BS (7069-6865)
- NIMBUS Tow Rope Break Strength 70,000lbs 23,300 WLL, Double 1/2" x 20' (24-2050020)
- NIMBUS Tow Rope Break Strength 86,000lbs 28,600 WLL, Double 9/16" x 30' (24-2056330)
- NIMBUS Tow Rope Break Strength 172,000lbs 57,200 WLL, Quad 9/16" x 30' (24-4056330)
- NIMBUS Tow Rope Break Strength 172,000lbs 57,200 WLL, Quad 9/16" x 20' (24-4056320)
- NIMBUS Tow Rope Break Strength 222,000lbs 74,000 WLL, Quad 5/8" x 30' (24-4062530)
- NIMBUS Tow Rope Break Strength 111,000lbs 37,000 WLL, Double 5/8" x 20' (24-2062520)
- CURT Replacment Wght Dstrbtn Chain Kit (17111)
- Nimbus Towing Chains & Cables