Shop All Vacuum Accessories
Nilfisk
Wet/Dry Vacm Accssory Kt, 50mm Nlfsk Hose
Mfr # 01760445
Zoro # G5558506
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 2 in
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
- For Use With 50mm Nilfisk Hose
- Includes (2) Adaptors, (3) Extension Wands, Dust Brush, Floor Nozzle, Uphostery Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 01760445
- Zoro # G5558506
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 2 in |
Details
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
Item | Shop Vacuum Accessory Kit |
For Use With | 50mm Nilfisk Hose |
Includes | (2) Adaptors, (3) Extension Wands, Dust Brush, Floor Nozzle, Uphostery Brush |
Fits Vacuum Models | S2, S3 |
Type | Overhead |
Description
Shop Vacuum Accessory Kit, For Hose Diameter 2 in, Includes (2) Adaptors, (3) Extension Wands, Dust Brush, Floor Nozzle, Uphostery Brush, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models S2, S3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Mr. Clean Clean Freak Lemon Zest Scent Deep Cleaning Mist Liquid 16 oz (3700079129)
- GOFER PARTS Replacment Skirt For Nilfisk/Advance 56410335 (GSK1033X1)
- MALLORY MALLORY Red 8" Hardwood Window Washer and Squeegee (24-808NY-30A)
- GORDON BRUSH Milwaukee Dustless Brush 230240 24 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230240)
- NILFISK Vacuum Accessory (7-22231)
- NILFISK Vacuum Accessory (01769320)
- NILFISK Flexi Crevice Nozzle, 1-1/4in dia., Rubber (81140900)
- NILFISK Hose Cuff, 1-1/2 in. dia., Rubber (7-20307)
- NILFISK Vacuum Accessory (7-21012)
- NILFISK Vacuum Accessory (7-22025)
- TORNADO Suction Hose Dn 32 (K63911710)
- Nilfisk Vacuum Accessories