Shop All Wet Dry Vacuums
Nilfisk
Wet Vacuum, 1-5/8" HP Peak HP, 9 gal. Cap.
Mfr # 55100270
Zoro # G7951449
product price: $12,542.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,542.99
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/2 in
- Hose Length 10 ft
- Tank Size 9.8 gal
- Standards cCSAus Listed
- Static Pressure 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 55100270
- Zoro # G7951449
- Country of Origin Italy
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 10 ft |
Tank Size | 9.8 gal |
Width | 22 in |
Length | 22 in |
Power Cord Length | 30 ft |
Height | 49 in |
Description
Critical Area Vacuum, Critical Area Application Explosion-Proof, Vacuum Pickup Type Wet, Vacuum Power Source Corded, Tank Material Stainless Steel, Tank Size 9.8 gal, Tank Wet Capacity 9 gal, Vacuum Collection Type Bagless, Vacuum Filtration Type HEPA, Vacuum Air Flow 103 cfm, Static Pressure 65 in, Number of Motor Stages 1, Peak Horsepower 1 1/2 hp, Power 1,200 W, Current 10 A, Voltage 120V, Hose Dia. 1 1/2 in, Hose Length 10 ft, Height 49 in, Length 22 in, Width 22 in, Weight 115 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Trash Can-32Gal Rnd Gray For - Part# Rbmdfg263200Gray (RBMDFG263200GRAY)
- ZEP Hand Soap Dispenser, D-4000 Plus , 1 Gal Refill Size, Aluminum and Nylon, Gray (600101)
- CASCADE ActionPacs, Fresh Scent, 13.5 oz Bag, PK125 (80675)
- RUBBERMAID Paper Towel Holder Plstc Wht (FG2364RDWHT)
- NILFISK Single Phase Heavy Duty Filtered Vacuum (1-S3/50N1AP50KT)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300476)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412178)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004233)
- NILFISK Dry Vacuum, 1-5/8" HP Peak HP, 9 gal. Cap. (55100268)
- JANITIZED Shop-Vacuum 90673, PK2 (90673)
- Nilfisk Wet Dry Vacuums