Shop All Vacuum Accessories
Nilfisk
Vacuum Tool Kit
Mfr # 63216
Zoro # G6016236
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 2"
- For Hose Diameter 1 7/8 in
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
- Includes 13 ft Hose, Aluminum Floor nozzle, Anodized Aluminum Extension Tube, Plastic Crevice Nozzle & Aluminum Coarse Dirt Nozzle, Replacement Rubber Lips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 63216
- Zoro # G6016236
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 2" |
For Hose Diameter | 1 7/8 in |
Details
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
Item | Vacuum Tool Kit |
Includes | 13 ft Hose, Aluminum Floor nozzle, Anodized Aluminum Extension Tube, Plastic Crevice Nozzle & Aluminum Coarse Dirt Nozzle, Replacement Rubber Lips |
For Use With | 10W854 |
Fits Vacuum Models | 155, ATTIX 115, ATTIX 125, ATTIX 145, ATTIX 30, ATTIX 33, ATTIX 40 INOX, ATTIX 44, ATTIX 50, ATTIX 7, ATTIX 7 - H-CLASS, ATTIX 7 - M-CLASS, ATTIX 7 LIQUID VACUUM, ATTIX 961-01, ATTIX 965 H/M SD XC, ATTIX 965-21 SD XC, IVB 965 SD XC, MAXXI II 35 WD, MAXXI II 55 WD, MAXXI II 75 WD, VHS 40, VHS 42 M-H |
For Use With Mfr. Model Number | 10W854 |
Description
Vacuum Tool Kit, For Hose Diameter 1 7/8 in, Includes 13 ft Hose, Aluminum Floor nozzle, Anodized Aluminum Extension Tube, Plastic Crevice Nozzle & Aluminum Coarse Dirt Nozzle, Replacement Rubber Lips, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO Push To Fit TFitting (MTE 5/16-5/16)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Ocean Mist Fragrance, PK60 (2WDS60OMF)
- 3M Carpet and Upholstery Cleaner, Floral (5.0048E+13)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5132-04)
- NILFISK Wand, 1-37/64" Attachment Dia. (7-22026)
- NILFISK Replacement Eliminator Crevice Nozzle (1408258000)
- NILFISK Complete Hose with Plastic Wand for GM80 - 6-1/2'L x 1-1/4 Dia. (12041500)
- NILFISK Vacuum Accessory (7-22025)
- NILFISK Critical Area Vacuum Accessory Kit (M70041)
- NILFISK Inlet Reducer, 1-1/2 in. dia., Steel (7-22224)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345073010)
- Nilfisk Vacuum Accessories