Shop All Vacuum Accessories
Nilfisk
Vacuum Hosse, 20 ft. L, Black
Mfr # 01716420
Zoro # G3872347
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 2 in
- Color Black
- Material Ethyl Vinyl
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Critical Area Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 01716420
- Zoro # G3872347
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 2 in |
Hose Length | 20 ft |
Details
Color | Black |
Material | Ethyl Vinyl |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Critical Area Vacuum |
Item | Vacuum Hose |
Hose Product Grouping | Vacuum Hose |
Fits Vacuum Models | 118, S2, S3, S3B |
Description
Vacuum Hose, Hose Dia. 2 in, Hose Length 20 ft, Material Ethyl Vinyl, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118, S2, S3, S3B, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Aspire Dust Mop Treatment, No Color (AMR1038049)
- ZEP No Scent Spot Remover 19 oz Foam (ZUSPOT19)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nilfisk/Advance 30069L (GSQ1008AX)
- BRADY Sorbents, 37 gal, 30 in x 150 ft, Oil, White, Polypropylene (SXT30DP)
- NILFISK Floor Tool and Nozzle, 3" D, 10" L (107417892)
- NILFISK Eliminator Floor Nozzle (1408248040)
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- NILFISK Flexi Crevice Nozzle, 1-1/4in dia., Rubber (81140900)
- NILFISK Vacuum Accessory (7-22198)
- NILFISK Wet/Dry Vacm Accssory Kt, 50mm Nlfsk Hose (01760445)
- NILFISK Suction Hose, 13 ft (15365)
- Nilfisk Vacuum Accessories