Shop All Vacuum Accessories
Nilfisk
Vacuum Hose, 10 ft. L, Gray
Mfr # 15805
Zoro # G3871272
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/2 in
- Color Gray
- Material Plastic
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Canister Vacuum, Critical Area Vacuum, Handheld Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 15805
- Zoro # G3871272
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 10 ft |
Details
Color | Gray |
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum, Critical Area Vacuum, Handheld Vacuum |
Item | Vacuum Hose |
Hose Product Grouping | Vacuum Hose |
Fits Vacuum Models | Attix 19, Attix 30, Attix 50 |
Description
Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Canister Vacuum, Critical Area Vacuum, Handheld Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Attix 19, Attix 30, Attix 50, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING PTD-1 Injector Cleaning Brush, .975" Major Diameter, SS, 10.5" OAL, Plastic Handle (PTD1)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5208)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 3/16" Notch (79250)
- MESSMERS 16oz Part A Powder Concentrate Wood Cleaner & Brightener (WDA-1)
- NILFISK Eliminator Floor Nozzle (1408248040)
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- NILFISK Vacuum Accessory (4072000343)
- NILFISK Critical Area Vacuum Accessory Kit (M80075)
- NILFISK Vacuum Accessory (80956205)
- NILFISK Suction Hose, 13 ft (15365)
- WORKSHOP WET/DRY VACS 1-1/4-Inch Accessory Kit for Wet/Dry Shop Vacuum Cleaners (WS12553A)
- Nilfisk Vacuum Accessories