Shop All Vacuum Bags
This Product is Discontinued
Nilfisk
Vacuum Bag, Wet/Dry, HEPA (Discontinued)
Mfr # 107413547
Zoro # G7915470
This Product is Discontinued
Key Features
- Reusable Non-reusable
- Material Fleece
- Bag Type Wet/Dry
- Filter Type HEPA
- Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107413547
- Zoro # G7915470
- Country of Origin Germany
- Category Vacuum Bags
Dimensions
Length | 23 in |
Height | 2 in |
Width | 17" |
Width/Diameter | 15 in |
Details
Reusable | Non-reusable |
Material | Fleece |
Bag Type | Wet/Dry |
Filter Type | HEPA |
Item | Vacuum Bag |
For Use With | Mfr. Model No. 107412120, 900146,107412122, 900147, 107412125, 900148 |
Includes | (5) Bags |
Efficiency | HEPA |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Fits Vacuum Models | VHS 40 |
Bag Material | Fleece |
Bag Pickup Type | Wet/Dry |
Filter Efficiency | 99.90% |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHS 40, Bag Filtration Type Standard, Filter Efficiency 99.90 Percent, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 2 in, Length 23 in, Width/Diameter 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.