Shop All Vacuum Bags
This Product is Discontinued
Nilfisk
Vacuum Bag, Wet/Dry, 4 PK (Discontinued)
Mfr # 302002404
Zoro # G6205333
This Product is Discontinued
Key Features
- Reusable Non-reusable
- Bag Type Wet/Dry
- For Use With 32FW83, 32FW84, 32FW85, 32FW86, 32FW87, 32FW88, 32FW89, 32FW90
- Includes (4) Bags, Wet Filter, Band
- Efficiency HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 302002404
- Zoro # G6205333
- Country of Origin Germany
- Category Vacuum Bags
Dimensions
Height | 2 1/2 in |
Length | 7 1/4 in |
Width/Diameter | 10 1/4 in |
Details
Reusable | Non-reusable |
Bag Type | Wet/Dry |
Item | Vacuum Bag |
For Use With | 32FW83, 32FW84, 32FW85, 32FW86, 32FW87, 32FW88, 32FW89, 32FW90 |
Includes | (4) Bags, Wet Filter, Band |
Efficiency | HEPA |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Ply Count | 1-Ply |
Fits Vacuum Brand | Nilfisk |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Wet/Dry |
Fits Vacuum Models | Aero 21, Aero 26, Aero 31 |
Bag Material | Fleece |
Filter Efficiency | 99.50% |
For Vacuum Type | Canister Vacuum |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Aero 21, Aero 26, Aero 31, Bag Filtration Type Standard, Filter Efficiency 99.50 Percent, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 2 1/2 in, Length 7 1/4 in, Width/Diameter 10 1/4 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.