Shop All Vacuum Bags
Nilfisk
Vacuum Bag, Dust, 3 PK
Mfr # 1470745010
Zoro # G2918474
original price:
$38.59
5% off
new price: $36.49
/pk 3, $12.16/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Synthetic
- Bag Type Dust
- For Use With Eliminator I
- Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1470745010
- Zoro # G2918474
- UPC # 05715492032143
- Country of Origin Germany
- Category Vacuum Bags
Dimensions
Length | 11 1/2 in |
Height | 1/2 in |
Width/Diameter | 17 in |
Details
Reusable | Non-reusable |
Material | Synthetic |
Bag Type | Dust |
Item | Vacuum Bag |
For Use With | Eliminator I |
Bag Material | Fleece |
Filter Efficiency | 99% |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | CFM 118 |
Fits Vacuum Brand | Nilfisk |
Ply Count | 1-Ply |
Bag Pickup Type | Wet/Dry |
For Vacuum Type | Canister Vacuum |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models CFM 118, Bag Filtration Type Standard, Filter Efficiency 99 Percent, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 1/2 in, Length 11 1/2 in, Width/Diameter 17 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, Container, Lemon, Colorless, 2 PK (CBD540557)
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W210)
- SEVENTH GENERATION Fabric Softener Sheets, Sheet, 80 ct, PK4 (10732913449306)
- CRC CRC 13 oz. Aerosol Can, Heavy-Duty Precision Cleaner (03200)
- NILFISK Vacuum Bag, Dry, Disposable, 5 PK (107417821)
- NILFISK Vacuum Bag, 5 PK (107419590)
- NILFISK Longopac Bag Refill, Plastic (4084000956)
- NILFISK Vacuum Bag, 5 PK (107419591)
- NILFISK Vacuum Bag, 5 PK (107419592)
- NILFISK Vacuum Bag, Paper, 10 PK (1407015040)
- HOOVER Vacuum Bag, Y, 3 PK (4010100Y)
- Nilfisk Vacuum Bags