Shop All Vacuum Bags
Nilfisk
Vacuum Bag, Dry, Reusable
Mfr # 107413556
Zoro # G7915489
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Reusable
- Material Polypropylene
- Bag Type Dry
- Filter Type Reusable
- Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107413556
- Zoro # G7915489
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 13 1/2 in |
Width | 12" |
Height | 3 in |
Width/Diameter | 11 1/4 in |
Details
Reusable | Reusable |
Material | Polypropylene |
Bag Type | Dry |
Filter Type | Reusable |
Item | Vacuum Bag |
Efficiency | HEPA |
Includes | Bag |
For Use With | Mfr. Model No. 107412120, 900146,107412122, 900147, 107412125, 900148 |
Bag Reusability | Reusable |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | VHS 40 |
Bag Filtration Type | Standard |
Bag Material | Fleece |
Filter Efficiency | 99% |
Bag Pickup Type | Wet/Dry |
For Vacuum Type | Canister Vacuum |
Ply Count | 1-Ply |
Fits Vacuum Brand | Nilfisk |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models VHS 40, Bag Filtration Type Standard, Filter Efficiency 99 Percent, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Reusable, Height 3 in, Length 13 1/2 in, Width/Diameter 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH T-Shirt Cleaning Rags - White - New - 10 lb Bag (N2-W43-10BG)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, 16 in, Blue (ETO49016)
- STAR BRITE Star brite 093900N Salt Off Concentrate With Protective PTEF Coating - Gallon (093900N)
- NOBLES Vacuum Hose (1014026)
- NILFISK Vacuum Bag, Dust, Disposable, 5 PK (107418525)
- NILFISK Vacuum Bag, 5 PK (107419591)
- NILFISK Vacuum Bag, 24 PK (01710325)
- NILFISK Vacuum Bag, Dust, 3 PK (1470745010)
- NILFISK Vacuum Bag, 10 PK (1406905020)
- NILFISK Vacuum Bag, Wet/Dry, 3 PK (1470746010)
- DYNABRADE Cloth, Hose Cover, 95986 (95986)
- Nilfisk Vacuum Bags