Shop All Vacuum Bags
Nilfisk
Vacuum Bag, 24 PK
Mfr # 01710325
Zoro # G3872313
product price: $86.39
/pk 24, $3.60/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Nilfisk
- Bag Material Plastic
- Width/Diameter 30 in
- Bag Product Grouping Vacuum Bag
- Ply Count 2-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 01710325
- Zoro # G3872313
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Width/Diameter | 30 in |
Length | 30 in |
Details
Item | Vacuum Bag |
Fits Vacuum Brand | Nilfisk |
Bag Material | Plastic |
Bag Product Grouping | Vacuum Bag |
Ply Count | 2-Ply |
Bag Pickup Type | Dry |
Fits Vacuum Models | 127, 137, S2, S3, VHC200, VHW420, VHW420 IC, VHW421, VHW440, VHW440 IC |
For Vacuum Type | Critical Area Vacuum |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 127, 137, S2, S3, VHC200, VHW420, VHW420 IC, VHW421, VHW440, VHW440 IC, Bag Filtration Type Standard, Bag Material Plastic, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Length 30 in, Width/Diameter 30 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Oil & Grease Wipers 13" L x 12" W, 1000PK (WIP423)
- AMERICO Global Industrial Medium Duty Scouring Pads, Green, 6in x 9in - Case of 20 Pads (670326)
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Cb, PK12 (HTSC)
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- NILFISK Vacuum Bag, Dry, Disposable, 5 PK (107417821)
- NILFISK Vacuum Bag, 5 PK (107419592)
- NILFISK Vacuum Bag, Wet/Dry, 3 PK (1470746010)
- NILFISK Vacuum Bag, 5 PK (107419591)
- NILFISK Vacuum Bag, Dust, 5 PK (1471097500)
- NILFISK Vacuum Bag, Dust, Disposable, 5 PK (107418525)
- EUREKA / SANITAIRE BAG 3 -PACK - Eureka MM - fits Eureka 3670 - 3690 Mighty Mite Canisters (60432A)
- Nilfisk Vacuum Bags