Shop All Vacuum Bags
Nilfisk
Vacuum Bag, 10 PK
Mfr # 1406905020
Zoro # G4132256
product price: $38.89
/pk 10, $3.89/ea
$38.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Type Dry, HEPA, Paper, Non-reusable
- For Use With Mfr. No. 48315
- Includes Sack Filter
- For Use With Mfr. Model Number 48315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 1406905020
- Zoro # G4132256
- Country of Origin Germany
- Category Vacuum Bags
Dimensions
Height | 7 in |
Length | 17 in |
Width/Diameter | 7 in |
Details
Material | Paper |
Type | Dry, HEPA, Paper, Non-reusable |
Item | Vacuum Bag |
For Use With | Mfr. No. 48315 |
Includes | Sack Filter |
For Use With Mfr. Model Number | 48315 |
Fits Vacuum Models | UZ934 |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Ply Count | 2-Ply |
For Vacuum Type | Canister Vacuum |
Bag Filtration Type | Standard |
Fits Vacuum Brand | Nilfisk |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models UZ934, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 7 in, Length 17 in, Width/Diameter 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 27 in Dia, Open Top, Polyethylene (FG264356GRAY)
- BISSELL Bissell 1899889 CrossWave Vacuum Brush Roll for Wet & Dry (1899889)
- GENUINE JOE 48 in L Dust Mop, Natural, Cotton (GJO48503EA)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 16 Packs/Case) (01890)
- NILFISK Vacuum Bag, Dust, 3 PK (1470745010)
- NILFISK Vacuum Bag, Wet/Dry, 3 PK (1470746010)
- NILFISK Vacuum Bag, Dust, 5 PK (1471097500)
- NILFISK Vacuum Bag, 5 PK (107419590)
- NILFISK Vacuum Bag, 24 PK (01710325)
- NILFISK Vacuum Bag, 5 PK (107419592)
- NOBLES Vacuum Bag, 9 qt., 12 PK (9009784)
- Nilfisk Vacuum Bags