Shop All Vacuum Accessories
Nilfisk
Vacuum Accessory
Mfr # 7-22029
Zoro # G1928171
original price:
$258.45
21% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 17 in
- Width 16 in
- For Hose Diameter 2 in
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 7-22029
- Zoro # G1928171
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Length | 17 in |
Width | 16 in |
For Hose Diameter | 2 in |
Depth | 2 in |
Diameter | 2 in |
Details
Material | Steel |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Item | Floor Tool and Nozzle |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Models | 118, S2, S3, S3B, VHS255 |
Description
Floor Tools and Nozzles, For Hose Diameter 2 in, Material Steel, Length 17 in, Width 16 in, Depth 2 in, Diameter 2 in, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118, S2, S3, S3B, VHS255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150M)
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (04920)
- CLOROX 80CT 13GAL Kitch Bag (60034)
- GEORGIA-PACIFIC Dry Wipe Dispenser Box, Brawny Pro, Double Recreped DRC, 110 Wipes, 9 1/4 in x 16 in, White, 10 Pk (20075)
- NILFISK Critical Area Vacuum Accessory Kit (M80075)
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- NILFISK Vacuum Accessory (22433902)
- NILFISK Hose, 1-1/2in. dia., 3 ft. 3-3/8 in., Clear (7-24110F)
- NILFISK Trolley Handle Kit (107413552)
- RIDGID Ridgid 632-26643 Vac Vf3500 3 Layer Filter 4050 (632-26643)
- Nilfisk Vacuum Accessories