Shop All Vacuum Accessories
Nilfisk
Vacuum Accessory
Mfr # 7-22025
Zoro # G1928372
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 52 3/4 in
- Width 2 in
- For Hose Diameter 2 in
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 7-22025
- Zoro # G1928372
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Length | 52 3/4 in |
Width | 2 in |
For Hose Diameter | 2 in |
Depth | 2 in |
Diameter | 2 in |
Details
Material | Aluminum |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Item | Extension Wand |
Fits Vacuum Models | 118, S2, S3, S3B, VHS255 |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 2 in, Material Aluminum, Length 52 3/4 in, Width 2 in, Depth 2 in, Diameter 2 in, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118, S2, S3, S3B, VHS255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Unscented, 4 PK (41829)
- TOUGH GUY Floor Squeegee, Single Curved Blade With Handle, Not Threaded, 24 in W, 60 in L, Neoprene, Black (59JM37)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Clear Water-White (61420)
- LINT BUSTER Lint Buster, No Handle, PK12 (14212-DZ)
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- NILFISK Vacuum Accessory (7-21010)
- NILFISK Dusting Brush Nozzle, 1-1/4in dia, Plastic (1408244500)
- NILFISK Suction Hose, 13 ft (15365)
- NILFISK Complete Hose with Steel Wand for GM80 - 6-1/2'L x 1-1/4 Dia. (12097500)
- NILFISK Commercial Squeegee, 16", Mfr. No. M60004 (5149)
- HOUSE Hbd-Thermoid 334050 .16 x 50 Vacuum Hose (HO1606593)
- Nilfisk Vacuum Accessories