Shop All Vacuum Accessories
Nilfisk
Vacuum Accessory
Mfr # 7-22001
Zoro # G1928250
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 5 3/4 in
- Width 2 in
- For Hose Diameter 2 in
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 7-22001
- Zoro # G1928250
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Length | 5 3/4 in |
Width | 2 in |
For Hose Diameter | 2 in |
Depth | 2 in |
Diameter | 2 3/4 in |
Details
Material | Steel |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Item | Inlet Reducer |
Includes | 70 mm to 50 mm Inlet Reducer |
Fits Vacuum Models | S2, S3, S3B |
Attachment Product Grouping | Extension Wands |
Accessory Type | Inlet Reducer |
Description
Inlet Reducer, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models S2, S3, S3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIES GLASS WAX CLEANER 8OZ (NS-8)
- GUNK Cleaner/Degreaser, 15 Oz Aerosol Can, Gel (EBGEL)
- BETCO CLEANER, DISINFECTANT, PINE (BET3040400)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz Jar (900437EA)
- NILFISK Antistatic Hose, 1-1/4", For Use w/ 12A503 (30657)
- NILFISK Hose, 13 ft. L, Conductive Plastic (107413543)
- NILFISK Vacuum Accessory, 1-1/2 in., PK2 (107400032)
- NILFISK Aluminum Extension Tube, 31/64" (107402474)
- NILFISK Vacuum Accessory (22433902)
- NILFISK Suction Hose, 13 ft (15365)
- DAYTON Vacuum Hose, Black, 12 ft (61HW21)
- Nilfisk Vacuum Accessories