Shop All Vacuum Accessories
Nilfisk
Vacuum Accessory
Mfr # 7-21012
Zoro # G1928348
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 18 in
- Width 2 in
- For Hose Diameter 2 in
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 7-21012
- Zoro # G1928348
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Length | 18 in |
Width | 2 in |
For Hose Diameter | 2 in |
Depth | 2 in |
Diameter | 2 in |
Details
Material | Steel |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Item | Extension Wand |
Attachment Product Grouping | Extension Wands |
Fits Vacuum Models | 118, S2, S3, S3B, VHO200 |
Description
Extension Wands, For Hose Diameter 2 in, Material Steel, Length 18 in, Width 2 in, Depth 2 in, Diameter 2 in, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 118, S2, S3, S3B, VHO200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 18 gal, Universal, Black, Gray, Polyester (GPIL1224)
- PREMIERE PADS Floor Pads, 20", Aqua, PK5 (PAD 4020 AQU)
- SCOTCH-BRITE Diamond Floor Pad Plus, Purple, PK5 (08423)
- RSVP INTERNATIONAL Silicone Bottle Brush - Turquoise (H2O-TQ)
- NILFISK Vacuum Hosse, 20 ft. L, Black (01716420)
- NILFISK Extension Wand, w/12A502-505 (302000529)
- NILFISK Dust Brush, 2" D, 3-1/2" L, 4" W (4072200570)
- NILFISK Tool Adapter, w/12A502-505 (302000535)
- NILFISK Vacuum Accessory Kit (63214)
- NILFISK Vacuum Accessory (01769320)
- METROVAC Lightweight Heavy Duty Carry / Storage All Foam Filled Soft Case (MVC-420G)
- Nilfisk Vacuum Accessories