Shop All Vacuum Accessories
Nilfisk
Vacuum Accessory
Mfr # 40696
Zoro # G5963273
$22.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/4"
- Material Plastic
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
- Includes (2) Extension Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 40696
- Zoro # G5963273
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/4" |
Details
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
Item | Extension Tubes |
Includes | (2) Extension Tubes |
Fits Vacuum Models | 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233 |
Accessory Type | Extension Tubes |
Description
Extension Tubes, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flow Clean Connect (FGQ979L20000)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- RUBBERMAID COMMERCIAL 46 gal Rectangular Recycling Bin, Flat Top, Gray, 2 Openings (2007914)
- CLOROXPRO Chlorinating Tablets, 50 lb Bucket, Acidic (90050CLP)
- NILFISK Conical Filter Cartrigde, For Vacuum (4081701065)
- NILFISK Wet/Dry Vacm Accssory Kt, 50mm Nlfsk Hose (01760445)
- NILFISK Antistatic Hose Cuff, 1-1/2in dia, Plastic (01716300)
- NILFISK Extension Wand, w/12A502-505 (302000529)
- NILFISK Crevice Tool, 20" L, 2" Dia. (7-21026)
- NILFISK Suction Hose, 13 ft (15365)
- MAKITA Vacuum Side Brushes, w/ Side Brushes, PK2 (SH00000065)
- Nilfisk Vacuum Accessories