Shop All Vacuum Parts
Nilfisk
Tygon Hose, 7 ft.
Mfr # 01796591
Zoro # G1630189
product price: $136.43
/ea
Free Shipping & Returns
$136.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Critical Area Vacuum
- Fits Vacuum Models M90049
- Includes Plastic Nozzle
- Fits Brand Nilfisk
- For Use With Mfr. Model Number M90049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 01796591
- Zoro # G1630189
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Tygon Hose, 7 ft. |
For Vacuum Type | Critical Area Vacuum |
Fits Vacuum Models | M90049 |
Includes | Plastic Nozzle |
Fits Brand | Nilfisk |
For Use With Mfr. Model Number | M90049 |
Fits Vacuum Brand | Nilfisk |
Accessory Type | Tygon Hose, 7 ft. |
Description
Tygon Hose, 7 ft., For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models M90049
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Premium Hose Assembly with Cuffs (831337-6)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White, PK4 (76985)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- NILFISK Trolley Handle Kit (107413552)
- NILFISK Filter Clamp, 460mm (8-18079)
- NILFISK Grounded Power Cord, 30 Ft. (11827420)
- NILFISK Filter Rubber Gasket, 360mm (8-17025)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- NILFISK Filter Rubber Gasket, 460mm (8-17026)
- NILFISK D70/38 FE Reducer (7-22309)
- CRAFTSMAN DUAL-FIT Crevice Tool Wet/Dry Vac Attachment for 1-1/4 in. - 1-7/8 in. Hoses (CMXZVBE27151)
- Nilfisk Vacuum Parts