Shop All Vacuum Accessories
This Product is Discontinued
Nilfisk
Tool-Start, For Wet/Dry Vacuum (Discontinued)
Mfr # 107408932
Zoro # G6029195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 24 in
- Width 23 in
- Height 38 in
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107408932
- Zoro # G6029195
- UPC # 00673041400797
- Country of Origin Hungary
- Category Vacuum Accessories
Dimensions
Length | 24 in |
Width | 23 in |
Height | 38 in |
For Hose Diameter | 1 1/4 in |
Power Cord Length | 25 ft |
Vacuum Hose Length | 16 ft |
Vacuum Hose Dia. | 1 1/4 in |
Tank Size | 19 gal |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 120 cfm, Static Pressure 105 in, Sound Level 57 dB, Tank Material Steel, Tank Size 19 gal, Tank Dry Capacity 19 gal, Tank Wet Capacity 19 gal, Vacuum Collection Type Disposable Bag, Peak Horsepower 1 1/2 hp, Power 1,200 W, Current 10 A, Voltage 120 V, Height 38 in, Length 24 in, Width 23 in, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 16 ft, Power Cord Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.