Shop All Vacuum Accessories
Nilfisk
Suction Hose, 13 ft
Mfr # 15365
Zoro # G3654287
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/2 in
- Color Gray
- Material Plastic
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 15365
- Zoro # G3654287
- Country of Origin Germany
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 13 ft |
Details
Color | Gray |
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
For Use With | Mfr. No. M60004 |
Item | Crush-Resistant Vacuum Hose |
Includes | Fittings |
Fits Vacuum Models | Attix 19 AE |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
Description
Crush-Resistant Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 13 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Attix 19 AE, Color Gray, Includes Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 3 CAM Set, PK2 (57203)
- TOUGH GUY 14 in Sweep Face Broom Head, Soft, Natural, Black (4KNA6)
- AMERCAREROYAL Large Stainless Steel Sponge, Polybagged, 1.75 oz, PK72 (RPP S775/6)
- GOJO 800 mL Personal Soaps 12 PK (9127-12)
- NILFISK Replacement Eliminator Dust Brush (0107031000)
- NILFISK Crevice Tool, 20" L, 2" Dia. (7-21026)
- NILFISK Vacuum Tool Adapter (107409977)
- NILFISK Vacuum Accessory (80956205)
- NILFISK Hose, 1-1/2in. dia., 3 ft. 3-3/8 in., Clear (7-24110F)
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- RIDGID 3 Gal. 3.5-Peak HP Portable Vacuum with Built-in Dust Pan Filter Expandable Hose and Car Nozzle (WD3050)
- Nilfisk Vacuum Accessories