Shop All Vacuum Accessories
Nilfisk
Storage Box, 18-7/64" L, Plastic
Mfr # 107413554
Zoro # G7915531
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1"
- Material Plastic
- Length 18-7/64"
- Fits Vacuum Brand Nilfisk
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107413554
- Zoro # G7915531
- Country of Origin Denmark
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1" |
Length | 18-7/64" |
Details
Item | Storage Box |
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
For Use With | Mfr. Model No. 107412120, 900146,107412122, 900147, 107412125, 900148 |
Fits Vacuum Models | 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 1-S3/50N1A, 107406620, 107418440, 302004229, 302004233 |
Accessory Type | Storage Box |
Description
The NILFISK 107413554 Storage Box is a perfect solution for storing your vacuum. It will keep it clean and safe from dust and other particles while you're not using it. This storage box has a length of 18 7/64 in.. The plastic box fits models such as 1-S2N1, 1-S2N1A38KT, 1-S2N1A50KT, 1-S3/50N1, 107406620, 107418440 and 302004229. It also fits the vacuum brand Nilfisk. When you need to store your vacuum cleaner away or just need to carry it around with ease, this NILFISK 107413554 Storage Box is the way to go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (Z8648VN R01)
- SCOTCH-BRITE Scrub Sponges, Heavy-duty, 6-1/5"x4-7/10"x2-1/2", GN, PK 4 (MMM303064)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Black, 90 PK (78952)
- NILFISK Liner, 19 gal., PK25 (01719000)
- NILFISK Vacuum Accessory (4072000343)
- NILFISK Wand, 1-37/64" Attachment Dia. (7-22026)
- NILFISK Complete Hose with Plastic Wand for GM80 - 6-1/2'L x 1-1/4 Dia. (12041500)
- NILFISK Dust Brush, 2" D, 3-1/2" L, 4" W (4072200570)
- NILFISK Vacuum Accessory (7-22001)
- NILFISK 3 Dust Brush for GM80 (11276901)
- PROTEAM Backpack Vacuum Harness, 15 in. dia. (840011)
- Nilfisk Vacuum Accessories