Shop All Vacuum and Blower System Accessories
Nilfisk
SS Extension Wand, 1-1/2"
Mfr # 107408074
Zoro # G6595598
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Hose Diameter 1 1/2 in
- Length 20 in
- Material Stainless Steel
- Attachment Dia. 1-1/2"
- For Use With 1-1/2" Accessories, 10W854
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 107408074
- Zoro # G6595598
- Country of Origin China
- Category Vacuum and Blower System Accessories
Dimensions
For Hose Diameter | 1 1/2 in |
Length | 20 in |
Attachment Dia. | 1-1/2" |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Depth | 1 1/2 in |
Details
Item | Extension Wand |
Material | Stainless Steel |
For Use With | 1-1/2" Accessories, 10W854 |
Fits Vacuum Models | Attix 19 AE, Attix 19 AS/E XC, Attix 30, Attix 33-01 IC, Attix 33-21 IC, Attix 44-21 IC, Attix 50 |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Canister Vacuum, Drum Top Heads, Shop Vacuum |
Attachment Product Grouping | Extension Wands |
For Use With Mfr. Model Number | 10W854 |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Stainless Steel, Length 20 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models Attix 19 AE, Attix 19 AS/E XC, Attix 30, Attix 33-01 IC, Attix 33-21 IC, Attix 44-21 IC, Attix 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E28 100mm 3/4 Sq. Drive (16325-E28)
- MAKITA Makita® XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z (XT261M)
- KLEIN TOOLS Replacement Bit #10 TORX® & #15 TORX® (32485)
- GERBER Multi-Tool, 14 Tools (47563)
- GREENLEE 1-1/2Inx10Ft. Hose (38624)
- CS UNITEC Hose Adapter (519753)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System Chip Guard (JK-CG)
- DUSTLESS TECHNOLOGIES Slurry Squeegee Kit, 1.5" (H0944)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- Nilfisk Electrical Tools