Shop All Vacuum Filters
Nilfisk
Sleeve Filter, Dry, Micro Filter
Mfr # 11730410
Zoro # G2677972
$43.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Sleeve Filter
- Material Polyester
- Fits Vacuum Brand Nilfisk
- Bag Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 11730410
- Zoro # G2677972
- Country of Origin Hungary
- Category Vacuum Filters
Dimensions
Length | 5 1/2 in |
Height | 2 in |
Width/Diameter | 5 1/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Sleeve Filter |
Material | Polyester |
Fits Vacuum Brand | Nilfisk |
Bag Type | Dry |
Fits Vacuum Models | GM80, GM811 |
Filter Type | Micro Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Type | Dry Only |
Item | Sleeve Filter |
Efficiency | HEPA |
Includes | Galvanized Steel Inlet Coupler, PVC Hose, Double Curved Aluminum Wand, 16" Wheeled Floor Nozzle, 16" Brush Strip, Crevice Nozzle, Dust Brush, (2) Cuffs |
For Use With | Mfr. No. GM 80CR, 01790132, M90049 |
Filter Efficiency | 99.5% at 2 micron |
Filter Reusability | Reusable |
Description
Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models GM80, GM811, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.5 Percent at 2 micron, Filter Material Cloth, Filter Reusability Reusable, Height 2 in, Length 5 1/2 in, Width/Diameter 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Bag Filter Paper Disposable 10 Pack, PK10 (K69042940)
- SURFACE SHIELDS Floor Protection, 60 In. x 300 Ft, Natural (WS60300)
- GOJO 1,200 mL Foam Hand Soap Dispenser Refill, 2 PK (1912-02)
- BUNN Food Grade Grease (M2550.0000)
- NILFISK Filter, Upstream Filter, HEPA (1471104500)
- NILFISK Cartridge Filter, Wet/Dry, Cartridge Filter (M90019)
- NILFISK Filter, 4" H, 6" W, HEPA (107413555)
- NILFISK Filter, Main Filter, Polyester (8-17152)
- NILFISK Main Filter for Eliminator I and II (1408658500)
- NILFISK Disc Filter, Dry, Pre-Filter (1471095500)
- GUARDAIR Filter, Cartridge Filter, Steel, HEPA (N635H)
- Nilfisk Vacuum Filters