Shop All Vacuum Parts
Nilfisk
Shaker Handgrip
Mfr # 8-40373
Zoro # G5887226
product price: $37.24
/ea
$37.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 1-118N
- For Use With Mfr. Model Number 1-118N
- Fits Brand Nilfisk-Advance
- Fits Vacuum Brand Nilfisk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nilfisk
- MFR # 8-40373
- Zoro # G5887226
- Country of Origin Italy
- Category Vacuum Parts
Details
Item | Shaker Handgrip |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 1-118N |
For Use With Mfr. Model Number | 1-118N |
Fits Brand | Nilfisk-Advance |
Fits Vacuum Brand | Nilfisk |
Accessory Type | Shaker Handgrip |
Description
Shaker Handgrip, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-118N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITRUSAFE Bryson Grill Scrubber 6 in. H X 3 in. L 3 pc (3100042)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29378)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Brass, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00026)
- NILFISK Filter Rubber Gasket, 360mm (8-17025)
- NILFISK Filter Clamp, 460mm (8-18079)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- NILFISK Filter Rubber Gasket, 460mm (8-17026)
- NILFISK Liner, 19 gal., PK25 (01719000)
- NILFISK D70/38 FE Reducer (7-22309)
- EUREKA / SANITAIRE UPRIGHT - MOTOR - 8.5A EUREKA/SANITAIRE STYLE UPRIGHT (159422)
- Nilfisk Vacuum Parts