Shop All Floor Machine Pads
Nilfisk
Scrubbing Pad, Red, PK5
Mfr # 997001
Zoro # G801968896
original price:
$48.19
11% off
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Pad Size 28 in x 14 in
- Pad/Brush Shape Rectangular
- Material Polyester
- For Use With 56NU89
- Application Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nilfisk
- MFR # 997001
- Zoro # G801968896
- UPC # 706155000864
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 28 in x 14 in |
Fits Machine Size | 28 in |
Overall Width | 14 in |
Overall Length | 28 in |
Details
Pad/Brush Shape | Rectangular |
Material | Polyester |
Item | Scrubbing Pad |
For Use With | 56NU89 |
Application | Scrubbing |
Color | Red |
Thickness | 3/4 in |
Color Family | Red |
Shape | Rectangular |
Features | These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating |
Speed - Maximum | 2,250 RPM |
Product Type | Scrubbing Pad |
Description
Scrubbing Pad, Color Red, Diameter Not Applicable, Material Polyester, Product Type Scrubbing Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 2,250 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number 56NU89, Includes Not Applicable, Thickness 3/4 in, Application Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS Tampico Filled Counter Duster, 13" Wood block (4432-R)
- REID INDUSTRIES 48 Inch Pikstik Pro Yellow (RE438960)
- PURE HARD SURFACE DISINFECTANT Pure 3oz Spray / 60 per case (Pure-3oz)
- PIG Sorbents, 41 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU104)
- TOUGH GUY Burnishing Pad, Tan, Size 24", Round, PK5 (402V93)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7300-20x14)
- 3M TopLine Autoscrubber Pad 5000, 20, Green, 5PK (7000046002)
- NOBLES Pad Driver, 20in.Pad Sz, For MV-SS300-0003 (1212960)
- SCOTCH-BRITE Stripping Pad, 32 In x 14 In, Maroon, PK10 (SPP14X32)
- 3M Scotch-Brite 17 in. D Non-Woven Natural/Polyester Fiber Floor Pad Blue (5300-17)
- Nilfisk Floor Machine Pads